Shop All Barricade Lights
Banner Stakes
Light Kit, Matte
Mfr # MH7120
Zoro # G7895916
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Includes Bracket Attachment
- Features Flashing Light or Solid
- Bulb Included Yes
- Belt Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7120
- Zoro # G7895916
- Country of Origin United States
- Category Barricade Lights
Dimensions
Belt Length | 7 ft. |
Details
Item | Light Kit |
Color | Black, Red |
Includes | Bracket Attachment |
Features | Flashing Light or Solid |
Bulb Included | Yes |
Belt Message | None |
Finish | Matte |
Body Material | Plastic |
Description
Light Kit, Color Black, Red, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- Banner Stakes Barricade Lights