Shop All Barricade Lights
Banner Stakes
Light Kit, Matte
Mfr # MH5120
Zoro # G7896001
original price:
$65.29
10% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Includes Bracket Attachment
- Features Flashing Light or Solid
- Bulb Included Yes
- Belt Message None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5120
- Zoro # G7896001
- Country of Origin United States
- Category Barricade Lights
Dimensions
Belt Length | 30 ft. |
Details
Item | Light Kit |
Color | Black, Red |
Includes | Bracket Attachment |
Features | Flashing Light or Solid |
Bulb Included | Yes |
Belt Message | None |
Finish | Matte |
Body Material | Plastic |
Description
Light Kit, Color Black, Red, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- Banner Stakes Traffic Safety