Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Yllw, Cleaning in Progress
Mfr # MH5004
Zoro # G4843651
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Magnet
- Height (In.) 4 3/4 in
- Belt Length 30 ft
- Width (In.) 6 1/4 in
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5004
- Zoro # G4843651
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 3/4 in |
Belt Length | 30 ft |
Width (In.) | 6 1/4 in |
Overall Height | 4 3/4 in |
Belt Width | 2 1/2 in |
Details
Mounting Style | Magnet |
Finish | Plastic |
Belt Message | Cleaning in progress |
Item | Magnetic Belt Barrier |
Includes | (2) Suction Cups |
Color | Black |
Type | Wall Mount |
Belt Color | Yellow |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Legend Color | Black |
Legend | Cleaning in Progress |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Frame Material | Plastic |
Description
Magnetic Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL (45821)
- PORTWEST Portwest Rain Trousers, Med (S441)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- BANNER STAKES 15' Yellow ''Caution'' Magnetic Wall Mount Belt Barrier MH1501 (466MH1501)
- BANNER STAKES Magnetic Belt Barrier, Forklift Traffic (MH5013)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- Banner Stakes Wall Mounted Retractable Barriers