Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Yellow Belt
Mfr # PL4129
Zoro # G7897255
original price:
$121.75
40% off
new price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Orange
- Belt Message None
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
- Mounting Style Anchors, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4129
- Zoro # G7897255
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 7 in |
Width (In.) | 3 1/2 in |
Belt Width | 2 1/2 in |
Overall Height | 7 in |
Details
Item | Retractable Belt Barrier System |
Belt Color | Orange |
Belt Message | None |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Type | Wall Mount |
Finish | matte |
Color | Orange |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Legend | No Legend |
Includes Mounting Hardware | Included |
Frame Finish | Matte |
Belt Pattern | No Pattern |
Description
Retractable Belt Barrier System, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Orange, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 7 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18443)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24148 (A-1824-24148)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- BANNER STAKES Belt Barrier, Yllw, Cleaning in Progress (MH5004)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mnt 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-M-M-200)
- Banner Stakes Crowd Control