Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Yellow Belt
Mfr # PL4121
Zoro # G7897191
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Black/Yellow
- Belt Message None
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
- Mounting Style Anchors, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4121
- Zoro # G7897191
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 3 1/2 in |
Height (In.) | 7 in |
Belt Width | 2 1/2 in |
Overall Height | 7 in |
Details
Item | Retractable Belt Barrier System |
Belt Color | Black/Yellow |
Belt Message | None |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Type | Wall Mount |
Finish | matte |
Color | Yellow/Black |
Frame Color | Black |
Number of Belts | 1 |
Legend | No Legend |
Belt Pattern | Diagonal Stripe |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes Mounting Hardware | Included |
Frame Finish | Matte |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier System, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 7 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-3000-438-SL)
- BANNER STAKES Magnetic Belt Barrier, Forklift Traffic (MH5013)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BANNER STAKES 30' Red ''Do Not Enter - Arc Flash Boundary'' Magnetic Wall Mount Belt Barrier (466MH5011)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- Banner Stakes Wall Mounted Retractable Barriers