Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Yellow Belt
Mfr # MH5110
Zoro # G7895940
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft.
- Belt Color Yellow
- Belt Message None
- Includes Connector
- Mounting Style Fixed/Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5110
- Zoro # G7895940
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft. |
Width (In.) | 2 in |
Height (In.) | 3 in |
Overall Height | 3 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | None |
Includes | Connector |
Mounting Style | Fixed/Removable Mounting Plate |
Color | Black |
Finish | Matte |
For Use With | Magnetic Belt Cartridge |
Type | Wall Mount |
Product Type | Connector |
Weight | 0.1 lb |
Description
Retractable Belt Barrier, Product Type Connector, For Use With Magnetic Belt Cartridge, Includes Connector, Overall Height 3 in, Weight 0.1 lb, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (C3010-D)
- CROSSFIRE Safety Eyewear - Premium Glasses (460601)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- BANNER STAKES 30' Red ''Do Not Enter - Arc Flash Boundary'' Magnetic Wall Mount Belt Barrier (466MH5011)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1511)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- Banner Stakes Wall Mounted Retractable Barriers