Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Yellow Belt
Mfr # MH5011L
Zoro # G7897018
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message Do Not Enter - Arc Flash Boundary
- Includes (2) Suction Cups, Light Kit with Red Strobe Light
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5011L
- Zoro # G7897018
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 in |
Height (In.) | 7 in |
Belt Width | 2 1/2 in |
Overall Height | 7 in |
Details
Item | Belt Barrier |
Belt Color | Red |
Belt Message | Do Not Enter - Arc Flash Boundary |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Mounting Style | Magnet |
Finish | matte |
Color | Red |
Type | Wall Mount Magnetic |
Includes Mounting Hardware | Included |
Frame Finish | Matte |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Frame Color | Black/Red |
Legend | Do Not Enter - Arc Flash Boundary |
Legend Color | Black |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Frame Color Black/Red, Reflectivity Non-Reflective, Overall Height 7 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL/3XL Class 3 Rainsuit (RW101-2X-3X)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- BANNER STAKES Magnetic Belt Barrier, 7', Clsd for Maint (MH7006)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- BANNER STAKES 7' Yellow ''Cleaning in Progress'' Magnetic Wall Mount Belt Barrier MH7004 (466MH7004)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 8.5' Light Blue Belt (WM115-BK-LBL-F-S-85)
- Banner Stakes Crowd Control