Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Yellow Belt
Mfr # MH5002L
Zoro # G7896975
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Belt Message Caution - Do Not Enter
- Type Wall Mount Magnetic
- Includes (2) Suction Cups, Light Kit with Red Strobe Light
- Belt Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5002L
- Zoro # G7896975
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 7 in |
Width (In.) | 4 in |
Overall Height | 7 in |
Details
Color | Yellow |
Belt Message | Caution - Do Not Enter |
Type | Wall Mount Magnetic |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Finish | matte |
Belt Color | Yellow |
Mounting Style | Magnet, Suction Cup |
Item | Belt Barrier |
Frame Color | Yellow |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Finish | Matte |
Includes Mounting Hardware | Included |
Legend | Caution Do Not Enter |
Description
Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- HEADLINE IT Universal, Blue, Rayon/Polyester, Tie (898917001018)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- BANNER STAKES PLUS 15' Wall Mount System Red ''Do Not Enter-Arc Flash Boundary'' Retractable Belt Barrier PL4116 (466PL4116)
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- Banner Stakes Crowd Control