Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Red Belt
Mfr # MH7007L
Zoro # G7897097
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Red
- Belt Message Restricted Area
- Includes (2) Suction Cups, Light Kit with Red Strobe Light
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7007L
- Zoro # G7897097
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Height (In.) | 6 3/4 in |
Width (In.) | 4 in |
Overall Height | 6 3/4 in |
Details
Item | Belt Barrier w/Light Kit |
Belt Color | Red |
Belt Message | Restricted Area |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Magnetic |
Finish | matte |
Color | Red |
Includes Mounting Hardware | Included |
Legend | Restricted Area |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black/Red |
Frame Finish | Matte |
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Red, Legend Restricted Area, Frame Color Black/Red, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Wet Floor Sign, 24 in H, 14 in W, Wood, English, Spanish, WWF-NI (WWF-NI)
- ZORO SELECT FME Zone Tape, Orange, 3" x 1000 ft., PK8 (BT1KFZOR)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- BANNER STAKES 30' Yellow ''Closed for Maintenance'' Magnetic Wall Mount Belt Barrier MH5006 (466MH5006)
- BANNER STAKES 7' Yellow ''Cleaning in Progress'' Magnetic Wall Mount Belt Barrier MH7004 (466MH7004)
- BANNER STAKES Magnetic Retractable Belt Barrier, Wall Mount, Yellow, Belt Message: Caution - Do Not Enter (MH5002)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Yellow Belt (WPM400B-YW150)
- Banner Stakes Crowd Control