Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Orange Belt
Mfr # MH5010L
Zoro # G7897045
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message Danger High Voltage Keep Out
- Includes (2) Suction Cups, Light Kit with Red Strobe Light
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5010L
- Zoro # G7897045
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 7 in |
Width (In.) | 4 in |
Overall Height | 7 in |
Details
Item | Belt Barrier w/Light Kit |
Belt Color | Red |
Belt Message | Danger High Voltage Keep Out |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Mounting Style | Magnet, Suction Cup |
Color | Red |
Type | Wall Mount Magnetic |
Finish | matte |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes Mounting Hardware | Included |
Frame Color | Black/Red |
Legend | Danger High Voltage Keep Out |
Frame Finish | Matte |
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend Danger High Voltage Keep Out, Frame Color Black/Red, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- SIGNMISSION Designer Series-Wheelchair Accessible Entrance Green, 18" H, G-1818-9739 (A-DES-G-1818-9739)
- LINCOLN ELECTRIC Welding Jacket (K4692-M)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier (466MH1502L)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-Y5-C)
- Banner Stakes Crowd Control