Shop All Crowd Control Post & Ropes
Banner Stakes
Belt Barrier, Cleaning in Progress
Mfr # PL4110
Zoro # G1874735
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Type Wall Mount Single Line Belt
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4110
- Zoro # G1874735
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Cleaning in progress |
Type | Wall Mount Single Line Belt |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Number of Belts | 1 |
Legend | Cleaning in Progress |
Includes Mounting Hardware | Included |
Frame Color | Black |
Legend Color | Black |
Belt Pattern | No Pattern |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- NMC Notice Main Gas Cut Off Sign, N295AB (N295AB)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- BANNER STAKES PLUS Barrier System, Plastic, 15 ft. L (PL4098)
- BANNER STAKES Retractable Belt Barrier, Red, 15 Ft. L (PL4116)
- Banner Stakes Crowd Control