Shop All Crowd Control Post & Ropes
Banner Stakes
Belt Barrier, Authorized Personnel Only
Mfr # PL4109
Zoro # G1874741
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
- Mounting Style Anchors, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4109
- Zoro # G1874741
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Authorized Personnel Only |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Legend | Authorized Personnel Only |
Legend Color | Black |
Reflectivity | Non-Reflective |
Frame Color | Black |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Authorized Personnel Only, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Red "Restricted Area" (AL6105B)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Ball Top, SignTapped (CXR-BK-BA-Tapped)
- Banner Stakes Crowd Control