Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, 30 ft. L, Closed for Maint
Mfr # MH5006
Zoro # G4843645
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message Closed for Maintenance
- Includes (2) Suction Cups
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5006
- Zoro # G4843645
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 6 1/4 in |
Height (In.) | 4 3/4 in |
Belt Width | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Closed for Maintenance |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Finish | Plastic |
Type | Wall Mount |
Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend | Closed for Maintenance |
Legend Color | Black |
Reflectivity | Non-Reflective |
Frame Color | Black |
Frame Material | Plastic |
Includes Mounting Hardware | Included |
Belt Pattern | No Pattern |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Closed for Maintenance, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, PR (N9699M)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- ZORO SELECT Arctic Flagging Tape, Blue Glo, 150 ft (ARBG-200)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- BANNER STAKES 15' Yellow ''Caution'' Magnetic Wall Mount Belt Barrier MH1501 (466MH1501)
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White CAUTION-DO NOT ENTER Belt (WPM400B-RWC150)
- Banner Stakes Wall Mounted Retractable Barriers