Shop All Crowd Control Post & Ropes
Banner Stakes
Barrier System, Authorized Personnel Only
Mfr # PL4087
Zoro # G1874960
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4087
- Zoro # G1874960
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Authorized Personnel Only |
Includes | 15 ft Retractable Belt, Base, Stanchion |
Belt Material | Polyester Fabric |
Legend | Authorized Personnel Only |
Resistance Properties | Rust Resistant |
Description
Barrier Post with Belt, Includes 15 ft Retractable Belt, Base, Stanchion, Belt Color Yellow, Belt Length 15 ft, Legend Authorized Personnel Only, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Magnet, 8" dia. (N8-MAG)
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 3XL (61662)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Caution" Banner (PL4001T)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- Banner Stakes Crowd Control