Shop All Wall Mounted Retractable Barriers
Banner Stakes
15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier MH1502
Mfr # 466MH1502
Zoro # G811128211
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # 466MH1502
- Zoro # G811128211
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Description
Ensure safety on your worksite with this Banner Stakes 15' yellow ''Caution - Do Not Enter'' magnetic wall mount belt barrier. Perfect for both indoor and outdoor use this wall mount system is ideal for construction sites schools or hospitals. Designed with versatility in mind the magnetic banner attaches to both metal and stainless steel surfaces. Use the included suction cups to attach this banner to even more surfaces such as glass wood and plastic!**Its light weight makes this banner easy to carry providing portability functionality and convenience. The 15' retractable belt provides ample length to stretch across your worksite. Use this wall mount system for your signaling needs!**Overall Dimensions:*Belt Length: 15'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- MICHELIN Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- Banner Stakes Wall Mounted Retractable Barriers