Shop All Safety Interlock Switches
Banner
Safety Interlock Switch 120V-AC Other Switch
Mfr # SI-QM100AMG
Zoro # G304417495
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner
- MFR # SI-QM100AMG
- Zoro # G304417495
- Country of Origin Unknown
- Category Safety Interlock Switches
Details
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-08F-RED)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- Banner Safety Interlock Switches