Shop All Safety Light Curtains
Banner
A-Gage Mini-Array 650Mm Emitter 12V-Dc Light Curtain
Mfr # MAHE26A 62653
Zoro # G608668784
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25.590565 in
- Type Emitter
- Voltage (DC) 12 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner
- MFR # MAHE26A 62653
- Zoro # G608668784
- Country of Origin Unknown
- Category Safety Light Curtains
Dimensions
Length | 25.590565 in |
Details
Type | Emitter |
Voltage (DC) | 12 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- BANNER Set Light Curtain (PVA300P6Q)
- BANNER Set 12-30V-Dc Light Curtain (PVA100P6Q 70047)
- BANNER Set Light Curtain (PVA300P6Q)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- SICK Advanced Emitter 24V-Dc Light Curtain (C40S-0301CA010 1018591)
- Banner Sensors