Shop All Safety Light Curtains
Banner
270mm Emitter 24V-DC Light Curtain
Mfr # SLPE25-270P8
Zoro # G204417465
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.629927 in
- Voltage (DC) 24 V-DC
- Type Emitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner
- MFR # SLPE25-270P8
- Zoro # G204417465
- Country of Origin Unknown
- Category Safety Light Curtains
Dimensions
Length | 10.629927 in |
Details
Voltage (DC) | 24 V-DC |
Type | Emitter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- BANNER Set Light Curtain (PVA300P6Q)
- BANNER Set 12-30V-Dc Light Curtain (PVA100P6Q 70047)
- BANNER Set Light Curtain (PVA300P6Q)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- ALLEN BRADLEY GUARDSHIELD CORNER MIRROR LIGHT CURTAIN (440L-AM0751050)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- Banner Sensors