Shop All Automotive Engine Air Filters
Banks
BANKS 90094 Air Filter Service Kit
Mfr # B76-90094
Zoro # G304047395
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banks
- MFR # B76-90094
- Zoro # G304047395
- Country of Origin China
- Category Automotive Engine Air Filters
Description
These Banks air filter service kits are designed to clean and re-oil your Banks air filter element. They will restore airflow efficiency to your air filter so that it performs like new! The kits include a filter cleaner and an aerosol filter oil spray can.
Features- Air Filter Cleaner Included - Yes
- Air Filter Cleaner Bottle Style - Pump
- Air Filter Cleaner Volume - 12 oz.
- Air Filter Oil Included - Yes
- Air Filter Oil Bottle Style - Squeeze
- Air Filter Oil Volume - 8 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 20-C EXPLORER AEROSKIN SMOKE (322174)
- GROTE Deutsch, Empty Cavity Plug, PK2 (84-2469)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 17" Max. Lifting H., 8-1/2" Min. Lifting H (13X030)
- BALDWIN FILTERS Air Filter, 7-29/32 x 2-1/8 in. (PA2063)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- WIX FILTERS Air Filter - Outer, 46744 (46744)
- WIX FILTERS Air Filter W/Fin, 42321 (42321)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- Banks Automotive Engine Air Filters