Shop All Currency Holders
Bankers Box
X-Ray, Storage Bankers Box, PK6
Mfr # 00650
Zoro # G5009256
product price: $52.79
/pk 6, $8.80/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Width 5"
- Material Corrugated Paper
- Depth 18.75"
- Height 14.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00650
- Zoro # G5009256
- UPC # 077511006500
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 5" |
Depth | 18.75" |
Height | 14.88" |
File Size Format | Large |
Details
Item | Stack Bin |
Color | Red/Blue |
Material | Corrugated Paper |
Application | Document |
For Use With | X-Ray Film Jackets |
Box Type | Film Storage |
Closure | Hinged Lid |
Handle | Side Hand Holes |
Strength | Medium-Duty |
Box Style | Basic Set-Up |
Fastener Style | Tab Lock |
Number of Bins | 1 |
Description
X-Ray Storage Boxes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK (81020)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- PAP-R Wrapper, Coin, Auto, Penny, 1K' Pk (PQP50001)
- TRIPLOK Deposit Bag, 15 x 20, 2.5 mil Thick, Plastic, Clear, PK250 (585048)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585093)
- Bankers Box Currency Holders