Shop All Binders
Bankers Box
White Storage File Box, Pk12
Mfr # 0073301
Zoro # G5009107
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Material 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Height 12.38"
- Width 13.13"
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0073301
- Zoro # G5009107
- UPC # 043859502660
- Country of Origin United States
- Category Binders
Dimensions
Height | 12.38" |
Width | 13.13" |
Size | Letter |
Depth | 20.13" |
Inner Width | 12.25" |
File Size Format | Letter |
Inner Depth | 18.5" |
Inner Height | 12" |
Details
Color | White/Blue |
Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Item | BINDERBOX(TM) Storage Boxes |
For Use With | Standard 3-Ring Binders |
Weight | 20 lbs |
Strength | Heavy-Duty |
Fastener Style | Tab Lock |
Handle | Side Hand Holes |
Number of Bins | 1 |
Stacking Strength | 850 lb |
Box Style | FastFold® Quick & Easy Assembly |
Box Type | Stackable File Storage |
Closure | Lift-Off Lid |
Description
Item BINDERBOX(TM) Storage Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot Jumbo Refillable Permanent Marker, Chisel Tip, Black (45100)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- INTEGRA Liquid Highlighter, Chisel Point, Org, PK12 (ITA33313)
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- BANKERS BOX 8-1/2 x 11" Binder Pack (48110)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- BUSINESS SOURCE Navy D ring Binder 1" Binder Capacity Letter (26973)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1" Capacity, 8-1/2 x 11, Black (UNV30711***)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- Bankers Box Binders