Shop All Moving Cartons
Bankers Box
Systematic Basic-Duty Storage, PK12
Mfr # 12772
Zoro # G5428127
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft/Green
- Size Letter/Legal
- Height 10"
- Weight 19 lbs
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 12772
- Zoro # G5428127
- UPC # 077511127724
- Country of Origin United States
- Category Moving Cartons
Dimensions
Size | Letter/Legal |
Height | 10" |
Width | 12" |
Depth | 15" |
Details
Item | Systematic Basic-Duty Storage,PK12 |
Color | Kraft/Green |
Weight | 19 lbs |
Material | 3-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Description
Systematic Basic-Duty Storage,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Medium Moving Box, PK8 (FEL0062801)
- BANKERS BOX Classic Small Moving Boxes, PK15 (7714209)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- Bankers Box Mail Supplies