Shop All File Boxes
Bankers Box
STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20
Mfr # 0070110
Zoro # G4139193
product price: $193.99
/pk 20, $9.70/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Capacity 650 lb
- Height 10.25"
- Closure Lift-Off Lid
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0070110
- Zoro # G4139193
- UPC # 43859730919
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10.25" |
Width | 12" |
Depth | 25.38" |
Size | Letter |
Inside Height | 10" |
Inside Width | 12" |
Inner Depth | 24" |
Details
Item | File Boxes |
Capacity | 650 lb |
Closure | Lift-Off Lid |
Color | White |
Material | Cardboard |
Standards | EPA/CPG Compliant |
Weight | 40.8 lbs |
Load Capacity | 650 lb |
Fastener Style | Tab Lock |
Strength | Medium-Duty |
Box Type | Stackable File Storage |
Box Style | FastFold® Quick & Easy Assembly |
Number of Bins | 1 |
Handle | Side Hand Holes |
Description
Bankers Box® STOR/FILE Medium-Duty Storage Boxes, Letter Files, 12" x 25.38" x 10.25", White, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- BANKERS BOX Archive, Storage File Box, Legal, PK4 (0072506)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- FELLOWES BankersBox, SIDE-TAB STORAGE BOXES, LETTER FILES, WHITE/BLUE, 12PK (00061)
- Bankers Box File Boxes