Shop All File Boxes
Bankers Box
STOR/DRAWER Basic Space-Savings Storage Drawers, Legal Files, 16.75 x 19.5 x 11.5, White/Blue
Mfr # 00722
Zoro # G606437191
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 11.5"
- Closure Pull Drawer
- Width 16.75"
- Depth 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00722
- Zoro # G606437191
- UPC # 86356033923
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 11.5" |
Width | 16.75" |
Depth | 25.5" |
Inside Height | 10.38" |
Inside Width | 15.5" |
Maximum Stacking Height | 2 |
Inner Depth | 23.25" |
Details
Item | File Boxes |
Closure | Pull Drawer |
Color | White/Blue |
Material | Corrugated Cardboard Body; Steel Frame |
Includes | (2) Interlocking Clips; (1) Shell; (1) Drawer; (1) Handle; (1) Handle Reinforcement |
Standards | EPA/CPG Compliant |
Handle | Front Pull Grip |
Number of Bins | 1 |
Strength | Medium-Duty |
Box Type | File Storage |
Description
Stacks two high to save space. The higher the drawer system stacks, the more space, time and money you save. Reinforced front and back drawer panels for lasting strength. Multi-wall thickness on drawer sides and back improves durability. Reinforced plastic handle for easy drawer access. Convenient for storing important papers for the home of the office and easily accessible whenever you need to find something. Made from corrugated cardboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT Kraft Malibu Paper Shopping Bags, PK250 (FP-SB120)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- BANKERS BOX Storage File, Letter/Legal, 12"x15"x10", 12/CT, White/Blue PK (FEL07243)
- Bankers Box File Boxes