Shop All File Boxes
Bankers Box
Storage File Box, Secure Legal, White, PK4
Mfr # 0070503
Zoro # G5009168
product price: $48.99
/pk 4, $12.25/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.75"
- Closure Two Flaps
- Width 15.25"
- Depth 19.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0070503
- Zoro # G5009168
- UPC # 043859514823
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.75" |
Width | 15.25" |
Depth | 19.75" |
Inside Width | 15" |
Inside Height | 10" |
Inner Depth | 24" |
Details
Item | STOR/FILE(TM) Medium-Duty Strength Storage Boxes |
Closure | Two Flaps |
Color | White/Blue |
Material | 2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Includes | (8) Strings |
Load Capacity | 550 lb |
Number of Bins | 1 |
Features | Includes Plastic Handle—For easy access to records. |
Box Style | FastFold® Quick & Easy Assembly |
Fastener Style | String & Button |
Handle | Side Hand Holes; Side Pull Grips |
Strength | Medium-Duty |
Box Type | Stackable File Storage |
Description
STOR/FILE(TM) Medium-Duty Strength Storage Boxes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Medium Dry Erase White Board (300227)
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- BANKERS BOX Staxonsteel Storage Drawers, Ltr, 12"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00511)
- BANKERS BOX Storage File, Letter/Legal, 12"x15"x10", 12/CT, White/Blue PK (FEL07243)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- BANKERS BOX Quick/Stor Box, 12"x15-1/4"x10-1/4", 4CT, White/Blue PK (FEL0078907)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- Bankers Box File Boxes