Shop All File Boxes
Bankers Box
Storage File Box, Letter/Legal, White, PK4
Mfr # 0070308
Zoro # G5009201
product price: $21.89
/pk 4, $5.47/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.5"
- Closure Lift-Off Lid
- Width 12.5"
- Depth 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0070308
- Zoro # G5009201
- UPC # 043859514809
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.5" |
Width | 12.5" |
Depth | 16.25" |
Size | Letter/Legal |
Overall Height | 10 1/2 in |
Overall Width | 12 1/2 in |
Inside Height | 10" |
Inside Width | 12" |
Inner Depth | 15" |
Overall Depth | 16 1/4 in |
Description
File Box, File Size Legal, Stacking Capacity 450 lb, Color Blue, White, Material Corrugated Fiberboard, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie Paint Marker, Oil Based, Fine, Black Ink (35534)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- Bankers Box File Boxes