Shop All File Boxes
Bankers Box
Storage File Box, 9x4x24, PK12
Mfr # 00706
Zoro # G5009159
product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Small
- Height 4.13"
- Closure Hinged Lid
- Width 9.25"
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00706
- Zoro # G5009159
- UPC # 077511007064
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Small |
Height | 4.13" |
Width | 9.25" |
Depth | 25" |
Inside Width | 9" |
Inside Height | 4" |
Inner Depth | 24" |
Details
Item | STOR/FILE(TM) Check Boxes |
Closure | Hinged Lid |
Color | White/Blue |
Material | 3-Ply Cardboard Ends; (1) 1-Ply Cardboard Side; (1) 2-Ply Cardboard Side; 1-Ply Cardboard Bottom |
Load Capacity | 650 lb |
For Use With | Bank Checks; Forms |
Box Type | Stackable File Storage |
Number of Bins | 1 |
Strength | Medium-Duty |
Box Style | Basic Set-Up |
Description
STOR/FILE(TM) Check Boxes, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- ACORN INTERNATIONAL Nail Stake 3/4X18In Round (NSR3418)
- ASP Colored KeyTags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Green Pk (1491)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- BANKERS BOX Storage File Box, 10"H x 15"W x 24"D, PK12 (00705)
- BANKERS BOX Storage File Box, Letter/Legal, White, PK4 (0070308)
- BANKERS BOX Storage Boxes, W/Lift-Off Lids, PK12 (00725)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX Banker Box, Lgl, 800Lb, Wht/Blu, PK12 (0063201)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 4 3/4 in H (1W771)
- Bankers Box File Boxes