Shop All File Boxes
Bankers Box
Storage File Box, 12x10x24, PK12
Mfr # 00704
Zoro # G5009195
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10.75"
- Closure Two Flaps
- Width 12.25"
- Depth 24.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00704
- Zoro # G5009195
- UPC # 077511007040
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10.75" |
Width | 12.25" |
Depth | 24.13" |
Size | Letter |
Inside Height | 10" |
Inside Width | 12" |
Inner Depth | 24" |
Details
Item | STOR/FILE(TM) Medium-Duty Strength Storage Boxes |
Closure | Two Flaps |
Color | White/Blue |
Material | 2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Includes | (24) Strings |
Load Capacity | 500 lb |
Features | Includes Plastic Handle—For easy access to records. |
Weight | 24.4 lbs |
Box Type | Stackable File Storage |
Fastener Style | String & Button |
Strength | Medium-Duty |
Handle | Side Hand Holes; Side Pull Grips |
Box Style | FastFold® Quick & Easy Assembly |
Number of Bins | 1 |
Description
STOR/FILE(TM) Medium-Duty Strength Storage Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 8-1/2" x 11" Storage Clipboard, Silver (295)
- ALLIANCE RUBBER 24645 Sterling Rubber Bands Size 64, Crepe (ALL24645)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- BANKERS BOX Storage File Box, 9x4x24, PK12 (00706)
- BANKERS BOX Storage Drawers, Legal, 15-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00722)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- BANKERS BOX Heavy Duty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blue (0086201)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- Bankers Box File Boxes