Shop All File Boxes
Bankers Box
Storage Boxes, W/Lift-Off Lids, PK12
Mfr # 00725
Zoro # G5261807
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.38"
- Closure Lift-Off Lid
- Width 12.75"
- Depth 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 00725
- Zoro # G5261807
- UPC # 077511007255
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.38" |
Width | 12.75" |
Depth | 16.5" |
Inside Width | 12" |
Inside Height | 10" |
Inner Depth | 15" |
Details
Item | Storage Boxes,W/Lift-Off Lids,PK12 |
Closure | Lift-Off Lid |
Color | Woodgrain |
Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Includes | (12) Lids |
Load Capacity | 850 lb |
Number of Bins | 1 |
Fastener Style | Tab Lock |
Strength | Heavy-Duty |
Features | Value Pack—Stock up and save! |
Handle | Side Hand Holes |
Box Type | Stackable File Storage |
Box Style | FastFold® Quick & Easy Assembly |
Description
Storage Boxes,W/Lift-Off Lids,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1773, FRAGILE PLEASE DO NOT DOUBLE STACK, 3" X 5" (DL1773)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- LEARNING RESOURCES Anatomy Models Set (3338)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- Bankers Box File Boxes