Shop All Moving Cartons
Bankers Box
SmoothMove Basic Moving Boxes, Medium, Regular Slotted Container, 18x18x16, Brown Kraft/Blue, 20PK
Mfr # 7713901
Zoro # G305731699
product price: $77.99
/pk 20, $3.90/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 18"
- Color Brown Kraft/Blue
- Carton Height 16"
- Material 32 ECT B-Flute Corrugated Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7713901
- Zoro # G305731699
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 18" |
Inside Width | 18" |
Carton Height | 16" |
Size Type | Medium |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Closure Type | Fold-Over Flaps |
Description
Bankers Box SmoothMove Basic Boxes are constructed of strong, 32 ECT B-Flute corrugated cardboard. Tape required for assembly and closure. These moving boxes are pre-printed for easy labeling. Reusable and recyclable. Perfect for use in the office, home, school, or wherever you need to move or store important items. Pack all essentials in these easy to use corrugated cardboard moving and storage boxes.
- •Basic boxes are constructed from strong 32 ECT B-Flute Kraft corrugated board.
- •Tape required for assembly.
- •Pre-printed for easy labeling.
- •Reusable and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 13" x 13" x 4", White, 50/Bundle (55VK95)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK72 (TC389-12MM X 55M (72PK))
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- AVEN Shears, Ambidextrous, Bent, 4-1/2in.L (10521EC)
- BANKERS BOX Moving Boxes, L, PK15 (7714001)
- BANKERS BOX Large Moving Box, PK6 (FEL0062901)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BANKERS BOX Medium Moving Box, PK8 (FEL0062801)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- Bankers Box Mail Supplies