Shop All Moving Cartons
Bankers Box
Small Classic Moving Box, PK10
Mfr # 7714203
Zoro # G5259567
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 15"
- Inside Width 12"
- Includes (10) Lift-Off Lids (One Lid/Box)
- Color Brown Kraft/Blue
- Material 32 ECT B-Flute Corrugated Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7714203
- Zoro # G5259567
- UPC # 043859678594
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 15" |
Inside Width | 12" |
Width | 12" |
Height | 10" |
Length | 15" |
Size | Small |
Carton Height | 10" |
Size Type | Small |
Details
Item | Half Slotted Container (HSC) |
Includes | (10) Lift-Off Lids (One Lid/Box) |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Weight | 12 lbs |
Closure Type | Lift-Off Lid |
Description
Small Classic Moving Box,PK10, Package Quantity 10
- •Quick assembly with no tape required, so you can easily assemble the boxes.
- •Durable, unique double wall construction for extra strength on sides and bottom using strong 32 ECT B-Flute Kraft corrugated board.
- •Built in handles are reinforced, make it simple to carry and move your boxes.
- •Convenient lift-off lid allows quick access to your items when needed but the lid stays secure while transporting your moving boxes.
- •Recyclable, stackable, and reusable strong moving boxes are easier to keep organized in stacks, quick to break down as needed, and store flat until ready to reuse.
- •With 100+ years of experience, Bankers Box is a brand built with your moving projects in mind, offering strength and reliability to protect your more valuable items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- BROTHER Drum Unit 25,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR331CL)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- BANKERS BOX Moving Boxes, L, PK15 (7714001)
- BANKERS BOX Large Moving Box, PK6 (FEL0062901)
- BANKERS BOX Classic Storage Box, Medium, PK8 (7717201)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- Bankers Box Mailing Tubes & Cartons