Shop All Moving Cartons
Bankers Box
R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12
Mfr # 12775
Zoro # G5428118
product price: $97.39
/pk 12, $8.12/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft/Green
- Width 12.75"
- Material 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Overall Height 10 3/8 in
- Height 10.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 12775
- Zoro # G5428118
- UPC # 077511007750
- Country of Origin United States
- Category Moving Cartons
Dimensions
Width | 12.75" |
Overall Height | 10 3/8 in |
Height | 10.38" |
Depth | 16.5" |
Overall Width | 12 3/4 in |
Size | Letter/Legal |
Overall Depth | 16 1/2 in |
File Size | Legal |
Details
Item | File Box |
Color | Kraft/Green |
Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Weight | 24 lbs |
Stacking Capacity | 800 lb |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Lift-Off Locking Lid |
Description
File Box, File Size Legal, Stacking Capacity 800 lb, Color Green, Brown, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- CRESCENT 10" Titanium Coated Offset Right Hand Tradesman Shears (CW10T)
- BANKERS BOX Large Moving Box, PK6 (FEL0062901)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- BANKERS BOX Basic Storage Box, Small, PK25 (7713801)
- BANKERS BOX Wardrobe Box, PK3 (7711001)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- Bankers Box Mailing Tubes & Cartons