Shop All Shipping Cartons
Bankers Box
Moving Boxes, S, PK8
Mfr # 0065901
Zoro # G5261840
product price: $88.65
/pk 8, $11.08/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 12"
- Color Brown Kraft/Blue
- Includes (8) Locking-Tab Lift-Off Lids (One Lid/Box)
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0065901
- Zoro # G5261840
- UPC # 043859696277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 12" |
Length | 24" |
Height | 10" |
Width | 12" |
Size | Small |
Details
Item | Moving Box |
Color | Brown Kraft/Blue |
Includes | (8) Locking-Tab Lift-Off Lids (One Lid/Box) |
Features | Lift-Off Lid with Locking Tabs—Lift-off lid constructed from strong B-Flute Corrugated Kraft. |
Weight | 16.8 lbs |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Description
Moving Boxes,S,PK8, Package Quantity 8
- •No tape required – lid locks into place for secure closure.
- •Strong, durable handles for comfortable moving and lifting.
- •FastFold quick and easy assembly.
- •Easy to break down and store flat until ready to reuse.
- •All boxes constructed from strong 32 ECT C-Flute Kraft corrugated board.
- •Reusable and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- DECKER TAPE PRODUCTS Label, DL1668, MADE IN CHINA, 2" X 3" (DL1668)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle (M655)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- Bankers Box Shipping Cartons