Shop All Shipping Cartons
Bankers Box
Moving Boxes, L, PK8
Mfr # 0066001
Zoro # G5261831
product price: $92.39
/pk 8, $11.55/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 15"
- Color Brown Kraft/Blue
- Includes (8) Locking-Tab Lift-Off Lids (One Lid/Box)
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0066001
- Zoro # G5261831
- UPC # 043859696284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 15" |
Width | 15" |
Length | 24" |
Size | Large |
Height | 10" |
Details
Item | Moving Box |
Color | Brown Kraft/Blue |
Includes | (8) Locking-Tab Lift-Off Lids (One Lid/Box) |
Weight | 20.8 lbs |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Features | Lift-Off Lid with Locking Tabs—Lift-off lid constructed from strong B-Flute Corrugated Kraft. |
Description
Moving Boxes,L,PK8, Package Quantity 8
- •No tape required – lid locks into place for secure closure.
- •Strong, durable handles for comfortable moving and lifting.
- •FastFold quick and easy assembly.
- •Easy to break down and store flat until ready to reuse.
- •All boxes constructed from strong 32 ECT C-Flute Kraft corrugated board.
- •Reusable and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E20 (E20)
- UWE Washdown Scale, 660 lb, .1 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-660)
- C-LINE PRODUCTS Classroom Connector Folders, Blue, PK25 (32005)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- BSC PREFERRED 8 x 8 x 12'' Corrugated Boxes, 25PK (S-4814)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- Bankers Box Shipping & Moving Boxes