Shop All File Boxes
Bankers Box
Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK
Mfr # 22705
Zoro # G403475044
product price: $33.75
/pk 4, $8.44/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Capacity 550 lb
- Height 10.5"
- Closure Lift-Off Lid
- Width 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 22705
- Zoro # G403475044
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.5" |
Width | 12.5" |
Depth | 16.25" |
Inside Width | 12" |
Inside Height | 10" |
Size | Letter/Legal |
Inner Depth | 15" |
Details
Item | File Boxes |
Capacity | 550 lb |
Closure | Lift-Off Lid |
Color | Black/White |
Material | 2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Load Capacity | 550 lb |
Weight | 5.96 lbs |
Features | Brocade Design |
Standards | EPA/CPG Compliant |
Handle | Side Hand Holes |
Strength | Medium-Duty |
Number of Bins | 1 |
Box Style | FastFold® Quick & Easy Assembly |
Fastener Style | Tab Lock |
Box Type | Stackable File Storage |
Description
Bankers Box Stor/File Decorative Medium-Duty Storage Boxes feature double-end, single-side construction. Stylish, colorful and strong for a variety of applications. Medium stacking strength for moderate use with or without shelving. FastFold® quick and easy assembly. Deep lift-off lid locks into place for secure storage. Perfect for use in your office, home office, school, or wherever you would like to store important papers or items in a decorative way.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- BANKERS BOX Drawer File Box, 15 x 11 x 24, Black, PK6 (00512)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- Bankers Box File Boxes