Shop All File Boxes
Bankers Box
Med-Duty Strength Storage Box, Letter, 12"x24.13"x10.25", White, PK20
Mfr # 0070409
Zoro # G4137933
product price: $242.99
/pk 20, $12.15/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 500 lb
- File Size Letter
- Height 10.25"
- Closure Two Flaps
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0070409
- Zoro # G4137933
- UPC # 43859730957
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10.25" |
Width | 12" |
Depth | 24.13" |
Size | Letter |
Inside Width | 12" |
Inside Height | 10" |
Inner Depth | 24" |
Details
Item | File Boxes |
Capacity | 500 lb |
Closure | Two Flaps |
Color | White |
Material | Cardboard |
Weight | 33.2 lbs |
Standards | EPA/CPG Compliant |
Load Capacity | 500 lb |
Handle | Side Hand Holes |
Box Style | FastFold® Quick & Easy Assembly |
Fastener Style | String & Button |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Number of Bins | 1 |
Description
Bankers Box® STOR/FILE Medium-Duty Strength Storage Boxes, Letter Files, 12" x 24.13" x 10.25", White, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (24335)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- LEXMARK #37XL Color Inkjet Cartridge 500 YLD (18C2180)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- BANKERS BOX File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6 (0162601)
- BANKERS BOX Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20 (1277008)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- BANKERS BOX Staxonsteel Storage Drawers, Ltr, 12"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00511)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- Bankers Box File Boxes