Shop All File Boxes
Bankers Box
Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20
Mfr # 1277008
Zoro # G4141180
product price: $92.99
/pk 20, $4.65/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 550 lb
- File Size Letter/Legal
- Height 10.5"
- Closure Lift-Off Lid
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 1277008
- Zoro # G4141180
- UPC # 43859730940
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.5" |
Width | 12" |
Depth | 16.25" |
Size | Letter/Legal |
Inside Width | 12" |
Inside Height | 10" |
Inner Depth | 15" |
Details
Item | File Boxes |
Capacity | 550 lb |
Closure | Lift-Off Lid |
Color | Kraft |
Material | Cardboard |
Weight | 24.41 lbs |
Standards | EPA/CPG Compliant |
Load Capacity | 550 lb |
Fastener Style | Tab Lock |
Strength | Medium-Duty |
Box Style | FastFold® Quick & Easy Assembly |
Number of Bins | 1 |
Box Type | Stackable File Storage |
Handle | Side Hand Holes |
Description
Bankers Box® STOR/FILE Medium-Duty Storage Boxes, Letter/Legal Files, 12" x 16.25" x 10.5", Kraft, 20/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- BUSINESS SOURCE 1/8-cut Tab Slots Hanging File Folder, PK25 (5215AST)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- BANKERS BOX Archive, Storage File Box, White, PK4 (00724303)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- Bankers Box File Boxes