Shop All Shipping Cartons
Bankers Box
Max Strength Moving Boxes, Small, HSC, 15x15x12, Kraft/Blue, PK8
Mfr # 7710201
Zoro # G8240008
product price: $67.59
/pk 8, $8.45/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown Kraft/Blue
- Size Small
- Length 15"
- Material Corrugated Fiberboard
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7710201
- Zoro # G8240008
- UPC # 43859732234
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Size | Small |
Length | 15" |
Width | 15" |
Height | 12" |
Details
Color | Brown Kraft/Blue |
Material | Corrugated Fiberboard |
Standards | CPG Compliant |
Weight | 12.8 lbs |
Description
Bankers Box® SmoothMove Maximum Strength Moving Boxes, Small, Half Slotted Container (HSC), 15" x 15" x 12", Brown Kraft/Blue, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- Bankers Box Shipping Cartons