Shop All Shipping Cartons
Bankers Box
Max Strength Moving Boxes, Med, (HSC), 18.5x12.25x12, Kraft/Blue, PK8
Mfr # 7710301
Zoro # G8240787
product price: $82.99
/pk 8, $10.37/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown Kraft/Blue
- Width 12.25"
- Standards CPG Compliant
- Material Corrugated Fiberboard
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7710301
- Zoro # G8240787
- UPC # 43859732241
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 12.25" |
Height | 12" |
Size | Medium |
Length | 18.5" |
Details
Color | Brown Kraft/Blue |
Standards | CPG Compliant |
Material | Corrugated Fiberboard |
Weight | 17 lbs |
Description
Bankers Box® SmoothMove Maximum Strength Moving Boxes, Medium, Half Slotted Container (HSC), 18.5" x 12.25" x 12", Brown Kraft/Blue, 8/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- FECHOMETAL USA Band, 304 Stainless Steel, 1"X0.044"X100Ft (FTA8311254035N)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4", Kraft, 25/Bundle (11K595)
- Bankers Box Shipping Cartons