Shop All File Boxes
Bankers Box
LIBERTY Plus HD Storage Box, Legal, 15.25"x24.13"x10.75", Wt/Blu, PK12
Mfr # 12112
Zoro # G4140243
product price: $258.99
/pk 12, $21.58/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.75"
- Closure Two Flaps
- Width 15.25"
- Depth 24.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 12112
- Zoro # G4140243
- UPC # 10077511121125
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.75" |
Width | 15.25" |
Depth | 24.13" |
Size | Legal |
Inside Height | 10" |
Inside Width | 15" |
Inner Depth | 24" |
Details
Item | File Boxes |
Closure | Two Flaps |
Color | White/Blue |
Material | 2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Weight | 36 lbs |
Includes | (24) Strings |
Fastener Style | String & Button |
Number of Bins | 1 |
Box Type | Stackable File Storage |
Box Style | FastFold® Quick & Easy Assembly |
Strength | Heavy-Duty |
Handle | Side Hand Holes; Side Pull Grips |
Stacking Strength | 900 lb |
Description
Bankers Box® LIBERTY Plus Heavy-Duty Strength Storage Boxes, Legal Files, 15.25" x 24.13" x 10.75", White/Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- BANKERS BOX File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6 (0162601)
- BANKERS BOX Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20 (1277008)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- Bankers Box File Boxes