Shop All File Boxes
Bankers Box
File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6
Mfr # 0162601
Zoro # G4138475
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Legal/Letter
- Height 15"
- Width 12"
- Depth 10"
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0162601
- Zoro # G4138475
- UPC # 50043859566353
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal/Letter |
Height | 15" |
Width | 12" |
Depth | 10" |
Size | Legal/Letter |
Inside Height | 15" |
Inside Width | 12" |
Details
Item | File Box Accessories |
Color | White/Blue |
Material | Corrugated/Steel |
Weight | 12 lbs |
For Use With | Letter/Legal-Sized Lift-Off Lid Filing Boxes |
Description
Bankers Box® File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- BICYCLE Jumbo Index Playing Cards, PK6 (1004560)
- NATICO ORIGINALS Natico Originals 30-364 Letter Opener Curve Silver (30-364)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- Bankers Box File Boxes