Shop All File Boxes
Bankers Box
Drawer, Storage File Box, Letter, PK6
Mfr # 00721
Zoro # G5009131
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11.5"
- Closure Pull Drawer
- Width 14"
- Depth 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 00721
- Zoro # G5009131
- UPC # 077511007217
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11.5" |
Width | 14" |
Depth | 25.5" |
Size | Letter |
Inside Width | 12.5" |
Inside Height | 10.38" |
Inner Depth | 23.25" |
Maximum Stacking Height | 2 |
Details
Item | STOR/DRAWER(R) Basic Space-Savings Storage Drawers |
Closure | Pull Drawer |
Color | White/Blue |
Material | Corrugated Fiberboard |
Includes | (12) Interlocking Clips; (6) Shells; (6) Drawers; (6) Handles; (6) Handle Reinforcements |
Weight | 23.75 lbs |
Strength | Medium-Duty |
Box Type | File Storage |
Number of Bins | 1 |
Handle | Front Pull Grip |
Description
STOR/DRAWER(R) Basic Space-Savings Storage Drawers, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- ARROW FASTENER Staple Flat Bx1000 5/16In (215)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- Bankers Box File Boxes