Shop All Moving Cartons
Bankers Box
Classic Small Moving Boxes, PK15
Mfr # 7714209
Zoro # G5261789
product price: $50.95
/pk 15, $3.40/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 15"
- Inside Width 12"
- Includes (15) Lift-Off Lids (One Lid/Box)
- Color Brown Kraft/Blue
- Material 32 ECT B-Flute Corrugated Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7714209
- Zoro # G5261789
- UPC # 043859696208
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 15" |
Inside Width | 12" |
Height | 10" |
Size | Small |
Length | 15" |
Width | 12" |
Carton Height | 10" |
Size Type | Small |
Details
Item | Half Slotted Container (HSC) |
Includes | (15) Lift-Off Lids (One Lid/Box) |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Weight | 18 lbs |
Closure Type | Lift-Off Lid |
Description
Classic Small Moving Boxes,PK15, Package Quantity 15
- •Quick assembly with no tape required, so you can easily assemble the boxes.
- •Durable, unique double wall construction for extra strength on sides and bottom using strong 32 ECT B-Flute Kraft corrugated board.
- •Built in handles are reinforced, make it simple to carry and move your boxes.
- •Convenient lift-off lid allows quick access to your items when needed but the lid stays secure while transporting your moving boxes.
- •Recyclable, stackable, and reusable strong moving boxes are easier to keep organized in stacks, quick to break down as needed, and store flat until ready to reuse.
- •With 100+ years of experience, Bankers Box is a brand built with your moving projects in mind, offering strength and reliability to protect your more valuable items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- DIXON TICONDEROGA Phano China Markers, White, PK24, 24PK (00092)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- BANKERS BOX Basic Storage Box, Small, PK25 (7713801)
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- DUCK BRAND 14 in. H X 14 in. W X 14 in. L Cardboard Moving Box (280349)
- Bankers Box Mailing Tubes & Cartons