Shop All Moving Cartons
Bankers Box
Classic Large Moving Boxes, PK5
Mfr # 7718201
Zoro # G5261761
product price: $49.39
/pk 5, $9.88/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 21"
- Inside Width 17"
- Includes (5) Lift-Off Lids (One Lid/Box)
- Color Brown Kraft/Blue
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7718201
- Zoro # G5261761
- UPC # 043859696260
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 21" |
Inside Width | 17" |
Height | 17" |
Size | Large |
Length | 21" |
Width | 17" |
Size Type | Large |
Details
Item | Half Slotted Container (HSC) |
Includes | (5) Lift-Off Lids (One Lid/Box) |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Weight | 14 lbs |
Closure Type | Lift-Off Lid |
Description
Classic Large Moving Boxes,PK5, Package Quantity 5
- •Quick assembly with no tape required, so you can easily assemble the boxes.
- •Durable, unique double wall construction for extra strength on sides and bottom using strong 32 ECT B-Flute Kraft corrugated board.
- •Built in handles are reinforced, make it simple to carry and move your boxes.
- •Convenient lift-off lid allows quick access to your items when needed but the lid stays secure while transporting your moving boxes.
- •Recyclable, stackable, and reusable strong moving boxes are easier to keep organized in stacks, quick to break down as needed, and store flat until ready to reuse.
- •With 100+ years of experience, Bankers Box is a brand built with your moving projects in mind, offering strength and reliability to protect your more valuable items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- BANKERS BOX Medium Moving Box, PK8 (FEL0062801)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BANKERS BOX Classic Small Moving Boxes, PK15 (7714209)
- ZORO SELECT Corrugated Moving/Storage Box (1PJZ6)
- Bankers Box Mail Supplies