Shop All Magazine Racks
Bankers Box
Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6
Mfr # 3381901
Zoro # G601859608
product price: $16.79
/pk 6, $2.80/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue; Green; Orange; Purple; Red; Yellow
- Height 12.88"
- Width 4.25"
- Depth 11.38"
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 3381901
- Zoro # G601859608
- UPC # 43859611386
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 12.88" |
Width | 4.25" |
Depth | 11.38" |
Details
Item | Magazine Files |
Color | Blue; Green; Orange; Purple; Red; Yellow |
Material | Corrugated Cardboard |
Weight | 1.74 lbs |
Description
Extra wide storage for organizing oversized materials. Holds magazines, catalogs, file folders, project binders, and text books. Perfect for shared classroom storage or teacher desktop storage. Sturdy multi-layer construction plus easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- TRUE Washer, 830630 (830630)
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- BASICWISE 4 Tiered Colorful Lined Kids' Sling Magazine Book Rack (QI003460L)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- DEFLECTO Sign and Literature Holder, 8-1/2x11 (590501GR)
- UNIVERSAL Self-Standing Desk, 8-1/2x11 Insert, PK3 (UNV76852)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack Black & Mahogany (MR36-7BK)
- HURON Slanted 5-slot Stationery Holder (HURHASZ0162)
- Bankers Box Magazine Racks