Shop All Shipping Cartons
Bankers Box
Box, Moving/Storage, Small, PK10
Mfr # 0062701
Zoro # G9360484
product price: $43.49
/pk 10, $4.35/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12.4 in
- Standards SFI
- Includes Handle
- Height 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0062701
- Zoro # G9360484
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 12.4 in |
Height | 12.6 in |
Depth | 17.3 in |
Compartment Width | 12 in |
Compartment Depth | 16 in |
Compartment Height | 12 in |
Details
Item | Box,Moving/Storage,Small,PK10 |
Color | Kraft |
Standards | SFI |
Includes | Handle |
Material | Board, Kraft |
Shape | Box |
Weight | 1.36 lbs |
Application | Multipurpose |
Features | Corrugated, Reinforced Hole, Durable, Lockable, Reusable; Heavy Duty |
Closure Type | Lid Lock |
Recycled | Yes |
Post Consumer Waste | 0.35 |
Recycled Content | 0.35 |
Description
Box,Moving/Storage,Small,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- ZORO SELECT Foam Roll, Perforated, White, 1250 ft. L (36DY84)
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- BSC PREFERRED 2'' Plastic End Caps, 100PK (S-1365)
- Bankers Box Shipping & Moving Boxes