Shop All Shipping Cartons
Bankers Box
Box, Moving/Storage, Medium, PK8
Mfr # 0062801
Zoro # G9360782
product price: $58.89
/pk 8, $7.36/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Standards SFI
- Features Corrugated, Reusable, Durable, Lockable; Medium Duty
- Includes Handle
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0062801
- Zoro # G9360782
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 18.1 in |
Height | 16.6 in |
Depth | 18.8 in |
Compartment Depth | 18 in |
Compartment Width | 18 in |
Compartment Height | 16 in |
Details
Item | Box,Moving/Storage,Medium,PK8 |
Color | Kraft |
Standards | SFI |
Features | Corrugated, Reusable, Durable, Lockable; Medium Duty |
Includes | Handle |
Material | Cardboard |
Weight | 2.20 lbs |
Shape | Box |
Closure Type | Lid Lock |
Post Consumer Waste | 0.35 |
Recycled Content | 0.35 |
Recycled | Yes |
Description
Box,Moving/Storage,Medium,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- BANKERS BOX Box, Moving/Storage, Large, PK6 (0062901)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- Bankers Box Shipping & Moving Boxes