Shop All Moving Cartons
Bankers Box
Basic Storage Box, Small, PK25
Mfr # 7713801
Zoro # G5426526
product price: $53.99
/pk 25, $2.16/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 16"
- Inside Width 12"
- Color Brown Kraft/Blue
- Weight 25.86 lbs
- Material 32 ECT B-Flute Corrugated Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 7713801
- Zoro # G5426526
- UPC # 043859637317
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 16" |
Inside Width | 12" |
Length | 16" |
Height | 12" |
Width | 12" |
Size | Small |
Size Type | Small |
Details
Item | Regular Slotted Container (RSC) |
Color | Brown Kraft/Blue |
Weight | 25.86 lbs |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Closure Type | Fold-Over Flaps |
Description
Basic Storage Box,Small,PK25, Package Quantity 25
- •Basic boxes are constructed from strong 32 ECT B-Flute Kraft corrugated board.
- •Tape required for assembly.
- •Pre-printed for easy labeling.
- •Reusable and recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- BANKERS BOX Large Moving Box, PK6 (FEL0062901)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BOX PACKAGING Mirrors Boxes, 30"L x 3-1/2"W x 40"H, Kraft (30404PCMC)
- Bankers Box Mail Supplies