Shop All Pens
Bankers Box
Bankers Box, Storage, 8.625x7x24, PK12
Mfr # 00018
Zoro # G5009466
product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Tip Size Small
- Barrel Material 3-Ply Cardboard End; 1-Ply Cardboard Side; 1-Ply Cardboard Bottom
- Includes (24) Strings
- Height 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00018
- Zoro # G5009466
- UPC # 077511000188
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Small |
Height | 7.5" |
Width | 9" |
Depth | 24.25" |
Inner Width | 8.75" |
Inner Depth | 23.75" |
File Size Format | Small |
Inner Height | 7" |
Details
Color | White/Blue |
Item | Bankers Box,Storage,8.625x7x24,PK12 |
Barrel Material | 3-Ply Cardboard End; 1-Ply Cardboard Side; 1-Ply Cardboard Bottom |
Includes | (24) Strings |
Application | Bank Checks; Forms |
Weight | 14.86 lbs |
Stacking Strength | 375 lb |
Box Type | Stackable File Storage |
Box Style | Basic Set-Up |
Closure | Two Flaps |
Strength | Medium-Duty |
Fastener Style | String & Button |
Number of Bins | 1 |
Description
LIBERTY(R) Check and Form Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-75-HL1)
- SENCO Senco Products. N19BAB Staple Construction 0.44 x 1.75 in. - 16 Gauge (148189)
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears (2DAN)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- BANKERS BOX Bankers Box, 10-1/2x4-1/2x23-1/4, PK12 (00005)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- Bankers Box Pens