Shop All Pens
Bankers Box
Bankers Box, Red, PK12
Mfr # 07242
Zoro # G5008991
product price: $89.19
/pk 12, $7.43/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Red
- Tip Size Letter/Legal
- Barrel Material 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Includes (12) Lids
- Features Rolled Edge, Corrugated, Reinforced Handle, Tear Resistant, Locking Lid, Reinforced Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 07242
- Zoro # G5008991
- UPC # 077511072420
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Letter/Legal |
Width | 12.75" |
Height | 10.38" |
Overall Width | 12 3/4 in |
Depth | 16.5" |
Overall Height | 10 3/8 in |
File Size Format | Letter/Legal |
Inner Depth | 15" |
Inner Height | 10" |
Inner Width | 12" |
Overall Depth | 16 1/2 in |
File Size | Legal |
Description
File Box, File Size Legal, Stacking Capacity 850 lb, Color Red, White, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle (55VG91)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, 10-1/2x4-1/2x23-1/4, PK12 (00005)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Blue Ink, Dozen (35335)
- Bankers Box Pens